This product requires certification to purchase.

12 gpm 20 in. Carbon Block Filter Cartridge

Sterling Water Treatment Systems

12 gpm 20 in. Carbon Block Filter Cartridge

  • Fast #
  • Part #FCB2005
  • Item #7874252
  • Manufacturer Part #CB2005
5 out of 5 Customer Rating
Brand image
Sterling Water Treatment Systems

12 gpm 20 in. Carbon Block Filter Cartridge

  • Fast #
  • Part #FCB2005
  • Item #7874252
  • Manufacturer Part #CB2005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
45000 gal
Cartridge Type:
Carbon Block, Filter
Contaminant Removal:
Chlorine, Chloramine, Taste, Odor
Diameter:
2-1/2
Flow Rate:
12 gpm
Height:
20
Length:
2-1/2
Maximum Temperature:
100
Micron Rating:
5 Micron
Minimum Temperature:
40
Pressure - Maximum:
80 psi
Width:
2-1/2