20 mic Plastic 35 gpm Pleated Cartridge
20 mic Plastic 35 gpm Pleated Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cartridge Type:
- Pleated Cartridge
- Contaminant Removal:
- Bacteria, Sediment
- Diameter:
- 4-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 35 gpm
- Height:
- 20 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 100
- Micron Rating:
- 20 Micron
- NSF Certified:
- No
- UL Listed:
- No