This product requires certification to purchase.

4-1/2 in. Water Filter

Franklin Electric

4-1/2 in. Water Filter

  • Fast #
  • Part #FPPJ2005
  • Item #7265231
  • Manufacturer Part #PPJ2005
5 out of 5 Customer Rating
Brand image
Franklin Electric

4-1/2 in. Water Filter

  • Fast #
  • Part #FPPJ2005
  • Item #7265231
  • Manufacturer Part #PPJ2005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4-1/2 in
Filtering Material:
No
Height:
20 in
Material:
Plastic
Material Type:
Pleated Polyester
Micron Rating:
5 Micron
NSF Certified:
No
UL Listed:
No
UPC:
813310021753