5 mic Carbon 3 gpm Filter
5 mic Carbon 3 gpm Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Carbon Block, Filter
- Contaminant Removal:
- Chlorine Taste and Odor, Sediment
- Diameter:
- 2-1/2
- Filtering Material:
- Yes
- Flow Rate:
- 3 gpm
- Height:
- 5
- Material:
- Carbon
- Maximum Temperature:
- 140
- Micron Rating:
- 5 Micron
- NSF Certified:
- No