This product requires certification to purchase.

5 mic Carbon 6 gpm Filter

Franklin Electric

5 mic Carbon 6 gpm Filter

  • Fast #
  • Part #FCB1005
  • Item #4146560
  • Manufacturer Part #CB1005
5 out of 5 Customer Rating
Brand image
Franklin Electric

5 mic Carbon 6 gpm Filter

  • Fast #
  • Part #FCB1005
  • Item #4146560
  • Manufacturer Part #CB1005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Carbon Block, Filter
Contaminant Removal:
Chlorine Taste and Odor, Sediment
Diameter:
2-1/2 in
Flow Rate:
6 gpm
Height:
10 in
Material:
Carbon
Maximum Temperature:
140
Micron Rating:
5 Micron