5 mic Plastic 12 gpm Filter
5 mic Plastic 12 gpm Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Bacteria, Chemicals, Dirt, Sediment
- Diameter:
- 4-1/2 in
- Filter Size:
- 5 microns
- Filtering Material:
- No
- Flow Rate:
- 12 gpm
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF Certified:
- No