5 mic Plastic 8 gpm String Wound Cartridge
5 mic Plastic 8 gpm String Wound Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- String Wound Cartridge
- Contaminant Removal:
- Rust, Sand, Scale, Silt
- Diameter:
- 2-1/2 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Flow Rate:
- 8 gpm
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- No