Germicidal Lamp for UVPC-12 and UVPC-20 Ultra Violet Light Systems
Germicidal Lamp for UVPC-12 and UVPC-20 Ultra Violet Light Systems
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Flow Rate:
- 20 gpm
- Height:
- 2-1/2
- Length:
- 37
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Parts & Hardware
- UL Listed:
- No
- Weight:
- 1.25
- Width:
- 2-1/2