This product requires certification to purchase.

4 in. x 100 ft. Polyethylene Drainage Pipe

Fratco

SingleCorr 4 in. x 100 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #F10040010
  • Item #9723677
  • Manufacturer Part #10040010
5 out of 5 Customer Rating
Brand image
Fratco

SingleCorr 4 in. x 100 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #F10040010
  • Item #9723677
  • Manufacturer Part #10040010
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SingleCorr is a single-wall pipe that offers durability and flexibility
  • With the widest range of sizes on the market and numerous packaging options, you'll find the perfect fit for your agricultural or heavy residential use project
  • Requires Certification

Specifications

Application:
Agriculture, Residential
Collection:
SingleCorr
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Pipe Wall Type:
Single Wall
PipeTubing Size:
4 in