This product requires certification to purchase.

15 in. x 20 ft. Polyethylene Drainage Pipe

Fratco

SmoothCorr 15 in. x 20 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #F30150021
  • Item #9723673
  • Manufacturer Part #30150021
4.4 out of 5 Customer Rating
Brand image
Fratco

SmoothCorr 15 in. x 20 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #F30150021
  • Item #9723673
  • Manufacturer Part #30150021
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • SmoothCorr is a dual-wall pipe capable of high-capacity drainage
  • With a corrugated exterior for strength and a smooth interior wall for superb flow, this solution is suitable for almost any job, including highway, agricultural and municipal drain applications
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM F-667
Application:
Agriculture, Drain, Highways
Collection:
SmoothCorr
Length:
20
Material:
Plastic
Material Type:
Polyethylene
Pipe Wall Type:
Dual Wall
PipeTubing Size:
15