This product requires certification to purchase.

1 in. Dial Indicator

Fred V Fowler Company

AGD Series 1 in. Dial Indicator

  • Fast #
  • Part #F525201100
  • Item #7914121
  • Manufacturer Part #525201100
4.2 out of 5 Customer Rating
Brand image
Fred V Fowler Company

AGD Series 1 in. Dial Indicator

  • Fast #
  • Part #F525201100
  • Item #7914121
  • Manufacturer Part #525201100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • stainless steel rack
  • Adjustable bezel
  • Tolerance markers
  • includes center lug back
  • Revolution counter hand. Supplied with lug backs positioned through 90° increments
  • Spindle rack & contact points of hardened stainless steel for long wear; cases forged brass, satin-chromed; gear wheels hard brass
  • Pinions of silver steel, hardened tempered and burnished on pivots; lapped on teeth
  • Microfine graduations in black for continuous readings and red for balanced readings
  • Available in metric graduations
  • Movement mounted independently from case on rigid supporting plate, ensuring perfect and permanent alignment
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
Application:
Measuring
CE Approved:
No
Collection:
AGD Series
Color Finish Name:
Satin Chrome
Diameter:
1 in
FM Approved:
No
Grade:
2
Height:
2-1/4 in
Length:
6-1/2 in
Material:
Stainless Steel, Forged Brass
NEMA:
No
NSF Certified:
No
Smart Home Enabled:
No
UL Listed:
No
UPC:
646795118454
Weight:
31/80 lb
Width:
3-1/4 in