1 in. Dial Indicator
AGD Series 1 in. Dial Indicator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Popular AGD 2 series
- Various graduations available
- Various ranges available
- Includes tolerance markers
- Solid steel housing
- Carbide contact point
Specifications
- CE Approved:
- No
- Collection:
- AGD Series
- Color Finish Name:
- White
- Diameter:
- 1 in
- FM Approved:
- No
- Material:
- Solid Steel, Carbide
- NSF Certified:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 646795118478