2-1/4 in. Shockproof Dial Indicator
AGD Series 2-1/4 in. Shockproof Dial Indicator
Product Details
Product Details
- stainless steel rack
- Adjustable bezel for zero adjust
- Tolerance markers
- Includes center lug back and flat back
- Protected against dust and fluid
- Robust, shockproof design
- Travel: 1 in
- Reading: .001 in
- Continuous reading: 0-100
- AGD group 2, 2-1/4 in. dia
Specifications
- ANSI:
- No
- ASME:
- No
- Application:
- Measuring
- CE Approved:
- No
- Collection:
- AGD Series
- Color Finish Name:
- White
- Diameter:
- 2-1/4
- FM Approved:
- No
- Material:
- Carbide, Rubber
- NEMA:
- No
- NSF Certified:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 646795169050