1-3/8 in. Steel V-block Set
Fowler 1-3/8 in. Steel V-block Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Work capacity 1" and 1.5"
- Square to .0005"
- v-groove square to .0005"
- clamps for each block included
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Length:
- 1-3/8 in
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Tool Type:
- V-block Set
- UPC:
- 646795116764
- Weight:
- 4-29/32 lb
- Width:
- 1-3/16 in