24 in. Dial Caliper
Fowler 24 in. Dial Caliper
Product Details
Product Details
- 4 way jaw measurement
- Covered rack
- shockproof gearing
- adjustable bezel for zero adjust
- bezel and carriage lock screws
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Name:
- Satin Chrome
- GSA Approved:
- No
- Height:
- 1-2/5 in
- Length:
- 24 in
- Material:
- Stainless Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Dial Caliper
- Weight:
- 4-11/32 lb
- Width:
- 7-1/2 in