4-13/100 x 1/5 in. Edge Finder
Fowler 4-13/100 x 1/5 in. Edge Finder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 200 in ball
- 1/2 in shank
- 6 LED ports for easy viewing
- Used on conductive material
- Edge finder lights instantly when stylus touches work edge
- Made in the USA
- Repeatability: 0.0002 in
- Overall length: 4.13 in
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 12V
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Collection:
- Fowler
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Length:
- 4-13/100
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 1/5 in
- Tool Type:
- Edge Finder
- UPC:
- 646795151918