This product requires certification to purchase.

Measuring 4-1/2 in. Center Punch Set

Fred V Fowler Company

Fowler Measuring 4-1/2 in. Center Punch Set

  • Fast #
  • Part #F525000150
  • Item #7914089
  • Manufacturer Part #525000150
5 out of 5 Customer Rating
Brand image
Fred V Fowler Company

Fowler Measuring 4-1/2 in. Center Punch Set

  • Fast #
  • Part #F525000150
  • Item #7914089
  • Manufacturer Part #525000150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knurled handles
  • Chrome alloy steel
  • Black nitrate finish
  • All sizes are marked
  • Requires Certification

Specifications

Application:
Measuring
Collection:
Fowler
Color Finish Name:
Black Nitrate
Height:
1/2 in
Length:
4-1/2 in
Material:
Hardened Steel, Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
5
Package Quantity:
Set of 5
Tool Type:
Center Punch Set
UPC:
646795117730
Weight:
17/40 lb
Width:
3 in