Screw Pitch Gauge

You last purchased this on
 
Fred V Fowler Company

Mechanical Screw Pitch Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Mechanical Screw Pitch Gauge

  • Fast #
  • Part #F524850150
  • Item #7914111
  • Manufacturer Part #524850150
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Range from 4 to 42 TPI
  • precisely ground and finished
  • 30 individual blades
  • includes lock for securing blades
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
CARB OTC LEED Compliant:
No
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Mechanical
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
Height:
1/2 in
IAPMO Listed -:
No
ISO:
No
Length:
1-3/4 in
Material:
Stainless Steel
NEMA:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
OSHA:
No
Origin:
Domestic
Portable:
Yes
Product Type:
Hand Tool
Style:
Traditional
Tool Type:
Screw Pitch Gauge
UL Listed:
No
Weight:
3/32 lb
Width:
3-3/4 in