This product requires certification to purchase.

0 - 12 in. Caliper

Fred V Fowler Company

Ultra-Cal VI 0 - 12 in. Caliper

  • Fast #
  • Part #F541001690
  • Item #7914118
  • Manufacturer Part #541001690
4.8 out of 5 Customer Rating
Brand image
Fred V Fowler Company

Ultra-Cal VI 0 - 12 in. Caliper

  • Fast #
  • Part #F541001690
  • Item #7914118
  • Manufacturer Part #541001690
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 way jaw measurement
  • Bluetooth technology
  • Lifetime warranty
  • Swiss craftsmanship
  • Direct inch/metric conversion
  • Protected to IP67 specifications
  • Temperature range 5 to 40°C working; -20 to 60°C in storage
  • Hardened stainless steel construction
  • Direct RS-232 output
  • Zero setting
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
3V
Battery Type:
Lithium
Case Material:
Plastic
Collection:
Ultra-Cal VI
Color Finish Name:
Silver
GSA Approved:
No
Material:
Stainless Steel
NEMA:
No
Number of Tools Included:
1
Power Source:
Battery
Size:
0 in - 12 in
Tool Type:
Caliper
UPC:
646795174863
Weight:
1-11/20 lb