0 - 8 in. Caliper
Ultra-Cal VI 0 - 8 in. Caliper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 way jaw measurement
- Bluetooth technology
- Lifetime warranty
- Swiss craftsmanship
- Direct inch/metric conversion
- Protected to IP67 specifications
- Temperature range 5 to 40°C working; -20 to 60°C in storage
- Hardened stainless steel construction
- Direct RS-232 output
- Zero setting
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Case Material:
- Plastic
- Collection:
- Ultra-Cal VI
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Material:
- Stainless Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 0 in - 8 in
- Tool Type:
- Caliper
- UPC:
- 646795174856
- Weight:
- 1-1/5 lb