0 - 12 in. Caliper
Ultra-Cal VI 0 - 12 in. Caliper
Frequently Purchased Together
Product Details
- No SPC capabilities making it a great value
- Lifetime warranty
- 4 way jaw measurement
- Hardened stainless steel construction
- Hold function
- Temperature range 5 to 40°C working; -20 to 60°C in storage
- Direct inch/metric conversion
- Swiss craftsmanship
- Zero setting
- REL and ABS functions
Documents
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Average Life:
- 1 yr
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 3V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CE Approved:
- Yes
- CSA Certified:
- No
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- Ultra-Cal VI
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Display Type:
- LCD
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handheld:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Stainless Steel
- Maximum Capacity:
- 12 in
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- OSHA:
- No
- Origin:
- Global
- Portable:
- Yes
- Power Source:
- Battery
- Product Type:
- Hand Tool
- Range (in):
- 12 in
- Size:
- 0 in - 12 in
- Style:
- Traditional
- Tool Type:
- Caliper
- UL Listed:
- No
- Weight:
- 17/20 lb