This product requires certification to purchase.

0 - 3 in. Micrometer

Fred V Fowler Company

X-Series 0 - 3 in. Micrometer

  • Fast #
  • Part #F548701030
  • Item #7914102
  • Manufacturer Part #548701030
3.1 out of 5 Customer Rating
Brand image
Fred V Fowler Company

X-Series 0 - 3 in. Micrometer

  • Fast #
  • Part #F548701030
  • Item #7914102
  • Manufacturer Part #548701030
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ratchet thimble
  • Spindle lock
  • In/mm conversion
  • ABS/INC reading
  • Includes free ball attachment
  • Jet black and grey enamel finish
  • Large LCD display
  • Resolution: .00005 in/.001mm
  • Accuracy: ±.00016 in/.004mm
  • Direct RS 232 output
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
3V
Battery Type:
Lithium
Case Material:
Plastic
Collection:
X-Series
Color Finish Name:
Black, Grey
GSA Approved:
No
Material:
Steel
NEMA:
No
Number of Tools Included:
1
Power Source:
Battery
Size:
0 in - 3 in
Tool Type:
Micrometer
UPC:
646795171091