3-Light Semi-Flushmount Ceiling Light in Brushed Nickel
Mime 3-Light Semi-Flushmount Ceiling Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mime
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Glam
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 6 lb
- Width:
- 17-1/2 in