This product requires certification to purchase.

60W 4-Light Candelabra E-12 Base Pendant in Iron Rust

Fredrick Ramond

60W 4-Light Candelabra E-12 Base Pendant in Iron Rust

  • Fast #
  • Part #FFR41203IRR
  • Item #5061607
  • Manufacturer Part #FR41203IRR
4.2 out of 5 Customer Rating
Brand image
Fredrick Ramond

60W 4-Light Candelabra E-12 Base Pendant in Iron Rust

  • Fast #
  • Part #FFR41203IRR
  • Item #5061607
  • Manufacturer Part #FR41203IRR
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Iron Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Iron Tones
Color Finish Name:
Iron Rust
ETL Listed:
No
Height:
28 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
UPC:
640665002249
Volts:
120V
Watts:
60 W
Width:
13 in