300W 5-Light Chandelier in Satin Black
Ariel 300W 5-Light Chandelier in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards.
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Ariel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Glam
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Size:
- 40 in
- UPC:
- 640665007350
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 40 in