36 in. 6?Light Ring Chandelier, Deluxe Gold, Ginkgo Leaf Sculptural Design
Audra 36 in. 6?Light Ring Chandelier, Deluxe Gold, Ginkgo Leaf Sculptural Design
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adorned with delicate ceramic ginkgo leaves at the end of elegant hand-forged branches, Audra’s enchanting frame features a gorgeous, hammered texture. Exposed LED candelabra lamps cast a magnificent warm glow.
- Steel construction
- Sloped ceiling compatible
- (6) candelabra (E12) 5 watt bulbs required (not included)
- Capable of being dimmed
- Rated for dry locations
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Audra
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Deluxe Gold
- Depth:
- 36 in
- Dimmable:
- Yes
- Height:
- 28-1/4 in
- Installation Type:
- Chain Hung
- Length:
- 36 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- FFR41934DG
- UPC:
- 640665924565
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 36 in