50 x 11 in. 6W 3-Tier 6-Light LED Chandelier in Black
Bowery 50 x 11 in. 6W 3-Tier 6-Light LED Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This item may be hung on a sloped ceiling
- This fixture includes multiple down stems in various lengths to customize the installation height, including one 6" stem and three 12" stems
- Convertible fixture can be hung as a pendant or semi-flush mount
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- LED components carry a 5-year limited warranty
- Bold silhouette with dramatic details creates a modern statement
Specifications
- CSA Certified:
- No
- Collection:
- Bowery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2100
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 6
- Number of Tiers:
- 3
- Size:
- 50 in
- UPC:
- 640665006582
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 50 in