This product requires certification to purchase.

50in. Wide Semi-flush Ceiling Fixture in Black Oxide

Fredrick Ramond

Cava 50in. Wide Semi-flush Ceiling Fixture in Black Oxide

  • Fast #
  • Part #FFR31014BX
  • Item #11690321
  • Manufacturer Part #FR31014BX
5 out of 5 Customer Rating
Brand image
Fredrick Ramond

Cava 50in. Wide Semi-flush Ceiling Fixture in Black Oxide

  • Fast #
  • Part #FFR31014BX
  • Item #11690321
  • Manufacturer Part #FR31014BX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cava's distinctive silhouette beautifully accents modern or transitional interiors with a fashionably versatile low-profile design. Cloudstone, featuring unique natural veining and color variations, is amplified by lustrous metal trim and rich finishes.
  • Constructed from steel
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • Requires Certification

Documents

Dimensions & Measurements
Depth
50 in
Height
4-1/4 in
Length
50 in
Width
50 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Cava
Color Finish Name
Oxide
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
8
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
11200
Volts
120V
Watts
128 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FFR31014BX
UPC
640665925753