This product requires certification to purchase.

8in. Tall Wall Sconce in Black Oxide

Fredrick Ramond

Cava 8in. Tall Wall Sconce in Black Oxide

  • Fast #
  • Part #FFR31010BX
  • Item #11690311
  • Manufacturer Part #FR31010BX
4.7 out of 5 Customer Rating
Brand image
Fredrick Ramond

Cava 8in. Tall Wall Sconce in Black Oxide

  • Fast #
  • Part #FFR31010BX
  • Item #11690311
  • Manufacturer Part #FR31010BX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cava's distinctive silhouette beautifully accents modern or transitional interiors with a fashionably versatile low-profile design. Cloudstone, featuring unique natural veining and color variations, is amplified by lustrous metal trim and rich finishes.
  • Constructed from steel
  • Integrated LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 24 compliant
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Cava
Color Finish Name:
Oxide
Color Temperature:
3000
Depth:
2 in
Dimmable:
Yes
Height:
7-1/4 in
Length:
7-1/4 in
Light Bulb Base Type:
Integrated
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1400
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
640665925760
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
16 W
Width:
7-1/4 in