14W 2?Light LED Wall Sconce, Black Oxide Steel with Clear Crystal Rods
Cecily 14W 2?Light LED Wall Sconce, Black Oxide Steel with Clear Crystal Rods
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cecily redefines modern glam with bold design elements that emanate a lux attitude. Dramatic and substantial faceted crystal rods, illuminated by an LED light source, pair perfectly with the chic finish to create a breathtaking silhouette.
- Constructed of steel with Clear Crystal glass
- Integrated LED lighting
- Dimmable with CL Type Dimmer (SSL7A)
- Rated for dry locations
- Meets California Title 24 energy standards
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Cecily
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- Glass Type:
- Crystal
- Height:
- 29 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- FFR30600BX
- UL Listed:
- Yes
- UPC:
- 640665025644
- Volts:
- 120V, 277V
- Wall Sconce Type:
- Cylinder
- Watts:
- 14 W
- Width:
- 5 in