This product requires certification to purchase.

Clear 60W 1-Light 21 in. Wall Sconce in Heritage Brass

Fredrick Ramond

Cosette Clear 60W 1-Light 21 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #FFR31100HBRCL
  • Item #9734415
  • Manufacturer Part #FR31100HBR-CL
4 out of 5 Customer Rating
Brand image
Fredrick Ramond

Cosette Clear 60W 1-Light 21 in. Wall Sconce in Heritage Brass

  • Fast #
  • Part #FFR31100HBRCL
  • Item #9734415
  • Manufacturer Part #FR31100HBR-CL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic, elegant lines and timeless details enhance a traditional space
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Features On/Off switch
  • T9 or T10 bulbs required (not included)
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
CSA Certified:
No
Collection:
Cosette
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Depth:
6-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Crystal
Height:
21 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Glam
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
10 W
Width:
5 in