18 x 38-4/5 in. 56W 20-Light Integrated LED Modern Chandelier in Black
Echo 18 x 38-4/5 in. 56W 20-Light Integrated LED Modern Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Bold silhouette with dramatic details creates a modern statement
- LED components carry a 5-year limited warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- CSA Certified:
- No
- Collection:
- Echo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Acrylic
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 7200
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 20
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 5 in x 18 in x 38-4/5 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 56 W
- Width:
- 38-3/4 in