26 x 30 in. 60W 6-Light LED Chandelier in Champagne Gold
Eve 26 x 30 in. 60W 6-Light LED Chandelier in Champagne Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Luxurious gold finish with opulent sheen
Specifications
- CSA Certified:
- No
- Collection:
- Eve
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Glam
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 640665003857
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in