25 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Black
Fiona 25 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Black
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Convertible fixture can be hung as a pendant or semi-flush mount
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fiona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 25
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 10
- Installation Type:
- Ceiling Mount
- Length:
- 25
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Glam, Industrial
- Material:
- Steel
- Minimum Height:
- 15
- Number of Lights:
- 6
- Overall Height:
- 10
- UL Listed:
- Yes
- UPC:
- 640665003598
- Volts:
- 120V
- Watts:
- 5
- Width:
- 25