2-Light Wall Sconce in Vintage Bronze
Gemma 2-Light Wall Sconce in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- CSA Certified:
- No
- Collection:
- Gemma
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 25-1/2
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern, Glam
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 640665001488
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 5
- Width:
- 8