10 in. 100W 1-Light Medium E-26 Incandescent Pendant in Heritage Brass with Satin Black
Gigi 10 in. 100W 1-Light Medium E-26 Incandescent Pendant in Heritage Brass with Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Gigi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass, Satin Black
- Diameter:
- 10
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18-3/10
- Installation Type:
- Ceiling Mount
- Length:
- 10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern, Glam
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 18-1/4
- UL Listed:
- Yes
- UPC:
- 640665004298
- Volts:
- 120V
- Watts:
- 14
- Width:
- 10