2-Light 41in. Tall Wall Sconce in Heritage Brass and Gold Leaf
Glenn 2-Light 41in. Tall Wall Sconce in Heritage Brass and Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A chic, sculptural complement for modern interiors, Glenn’s unadorned yet stately silhouette features large bowl shades accentuated by sleek, over-scaled curves. Dramatic directional lighting is embellished by a frame with shades intensified by finishes.
- Constructed from steel
- Requires (2) candelabra (E12) 5 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in damp locations
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Glenn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 19-3/4 in
- Dimmable:
- Yes
- Height:
- 40-1/4 in
- Length:
- 34 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 640665925371
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 10 W
- Width:
- 34 in