This product requires certification to purchase.

9W 9-Light LED Pendant in Heritage Brass with Black

Fredrick Ramond

Harmony 9W 9-Light LED Pendant in Heritage Brass with Black

  • Fast #
  • Part #FFR49906HBR
  • Item #8063182
  • Manufacturer Part #FR49906HBR
4.5 out of 5 Customer Rating
Brand image
Fredrick Ramond

Harmony 9W 9-Light LED Pendant in Heritage Brass with Black

  • Fast #
  • Part #FFR49906HBR
  • Item #8063182
  • Manufacturer Part #FR49906HBR
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bold silhouette with dramatic details creates a modern statement
  • All dimensions listed are as shown
  • LED components carry a 5-year limited warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Harmony
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass, Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Height:
52-1/2
Installation Type:
Ceiling Mount
Length:
8
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
918
Material:
Steel
Number Of Hours:
40000
Number of Lights:
9
Overall Height:
52-1/2
UL Listed:
Yes
UPC:
640665007497
Volts:
120V
Watts:
1
Width:
8