Medium E-26 Base Pendant Ceiling Light in Iron Rust
Middlefield Medium E-26 Base Pendant Ceiling Light in Iron Rust
Product Details
Product Details
- Artisanal details, a rich finish and organic elements add warm rustic style
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Middlefield
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Rust
- Diameter:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Smoked
- Height:
- 11
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic
- Material:
- Wood, Steel
- Number of Lights:
- 1
- Overall Height:
- 11
- UL Listed:
- Yes
- UPC:
- 640665908121
- Volts:
- 120V
- Watts:
- 14
- Width:
- 12