75W LED Pendant in Black with Gilded Gold
Styx 75W LED Pendant in Black with Gilded Gold
Product Details
Product Details
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Equipped with a 120/277 universal driver; 0-10 dimming
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- LED components carry a 5-year limited warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- CSA Certified:
- No
- Collection:
- Styx
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gilded Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 56 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Glam
- Lumens:
- 5234
- Material:
- Steel
- Number Of Hours:
- 40000 hr
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665007404
- Volts:
- 120/277V
- Watts:
- 90 W
- Width:
- 20 in