60W 8-Light Candelabra E-12 Chandelier in Burnished Gold
Tryst 60W 8-Light Candelabra E-12 Chandelier in Burnished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Luxurious gold finish with opulent sheen
- Ideal for vintage filament bulbs (not included)
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Tryst
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 3
- Size:
- 22 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665005868
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 22 in