48 x 120 in. 18 ga Flat Sheet Metal
48 x 120 in. 18 ga Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 48 in