Freestanding Tub Drain Rough-In Kit with 1-1/2 in. ABS Outlet
Freestanding Tub Drain Rough-In Kit with 1-1/2 in. ABS Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: drop-in drain and lubricant, nut, gasket, adaptors 1-1/2" female and 1-1/2" male, brass tailpiece and threaded brass tailpiece and ABS pipe.
- Quick, easy and clean process.
- No access panel required.
- Needed for all freestanding bathtub installations.
- Off-centered to allow for an installation as close to the wall as possible.
- Plate can be uninstalled if adjustments are needed.
- Fits with 1-1/2" male, 1-1/2" female or 1-1/2" threaded bathtub drains.
- Removeable cap allows for multiple air pressure testing as well as protect from debris.
Specifications
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 7 in