This product requires certification to purchase.

29-1/2 in. Wall Mount Vanity in Black

Fresca Bath

Mezzo 29-1/2 in. Wall Mount Vanity in Black

  • Fast #
  • Part #FFCB8007BWI
  • Item #9322518
  • Manufacturer Part #FCB8007BW-I
3.7 out of 5 Customer Rating
Brand image
Fresca Bath

Mezzo 29-1/2 in. Wall Mount Vanity in Black

  • Fast #
  • Part #FFCB8007BWI
  • Item #9322518
  • Manufacturer Part #FCB8007BW-I
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
18-7/8 in
Height
21-5/8 in
Width
29-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Mezzo
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Freestanding, Wall Mount
Material
Wood
Number of Drawers
2
Sink Material
Acrylic
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
UPC
810001200015