This product requires certification to purchase.

35-3/8 in. Wall Mount Vanity in Black

Fresca Bath

Mezzo 35-3/8 in. Wall Mount Vanity in Black

  • Fast #
  • Part #FFCB8008BWI
  • Item #9322465
  • Manufacturer Part #FCB8008BW-I
4.8 out of 5 Customer Rating
Brand image
Fresca Bath

Mezzo 35-3/8 in. Wall Mount Vanity in Black

  • Fast #
  • Part #FFCB8008BWI
  • Item #9322465
  • Manufacturer Part #FCB8008BW-I
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
18-7/8 in
Height
21-5/8 in
Width
35-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Mezzo
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Freestanding, Wall Mount
Material
Wood
Number of Drawers
2
Sink Installation Type
Integral
Sink Material
Acrylic
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
UPC
810001200091