This product requires certification to purchase.

59 in. Wall Mount Vanity in Grey Oak

Fresca Bath

Vista 59 in. Wall Mount Vanity in Grey Oak

  • Fast #
  • Part #FFCB8093GODI
  • Item #9322458
  • Manufacturer Part #FCB8093GO-D-I
4 out of 5 Customer Rating
Brand image
Fresca Bath

Vista 59 in. Wall Mount Vanity in Grey Oak

  • Fast #
  • Part #FFCB8093GODI
  • Item #9322458
  • Manufacturer Part #FCB8093GO-D-I
4 out of 5 Customer Rating

X Points

Color Finish Name: Grey Oak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
18-7/8 in
Height
21-5/8 in
Width
59 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vista
Color Finish Category
Greys
Color Finish Name
Grey Oak
Installation Type
Wall Mount
Material
Wood
Number of Doors
3
Sink Installation Type
Integral
Sink Material
Acrylic
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
UPC
810001200954