2-Year 24V Ultraviolet Air Cleaner with 110V Transformer
2-Year 24V Ultraviolet Air Cleaner with 110V Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Neutralize airborne mold, bacteria, viruses, odors and VOCs
- Maintain a healthy and clean evaporator coil free from efficiency robbing mold and biofilm
- 2-year 15” advanced UVC lamp with newly developed EverCarbon™ catalyst
- LED light bars monitor system operation and UV lamp life
- Quick and easy installation with new polycarbonate housing
- Validated to UL2998 zero-ozone
- Lifetime warranty
Specifications
- AMP:
- 0.8
- Application:
- Residential
- Average Life:
- 2 yr
- Depth:
- 21-14/25 in
- Diameter:
- 8 in
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Length:
- 8-19/50 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Replacement Lamp
- Type:
- DIVTUVAPCOONE
- UL Listed:
- No
- UPC:
- 095247200870
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 8-19/50 in