2-Year High Output 60 in. Commercial Lamp
2-Year High Output 60 in. Commercial Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UV-C 254 nm lamp
- Features a shielded quartz hot filament and patented lamp base
- Features a 1" white commercial mounting base
Documents
Specifications
- AMP:
- 2
- Application:
- Commercial
- Average Life:
- 2 yr
- Brand Model Compatibility:
- TUVC-TRS-260
- Length:
- 60 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- Watts:
- 130 W