3-Year 120-277 VAC 22 in Magnetic Mount UV System with 2nd UV Lamp
3-Year 120-277 VAC 22 in Magnetic Mount UV System with 2nd UV Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exclusive V-Twin EverCarbon Matrix™ with nanotech antimicrobial coating
- Advanced 3 year UVC 254 nm-qt lamp
- Direct coil exposure
- UL validated to produce no harmful ozone
- Mounting magnet with anti-vibration coating
- Lifetime warranty ensures years of trouble-free operation
- Continuously treats the whole system
Specifications
- AMP:
- 0.18, 0.88
- Depth:
- 17-3/25
- ETL Listed:
- Yes
- Height:
- 3-27/50
- Length:
- 22-3/4
- Power Source:
- Electric
- Product Type:
- Dual System Ultraviolet Air Cleaner
- Volts:
- 120/277V
- Width:
- 5