3-Year 24 in. Dual System Ultraviolet Air Cleaner
3-Year 24 in. Dual System Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed to maintain a clean and healthy HVAC system; Features 65% more effective surface area, improving performance 33% over previous model with long lasting, safe and effective for up-flow, down-flow & horizontal installations with scientifically tested ensuring safety
- Neutralize mold, bacteria, viruses, odors and VOCs; Treats the air in the entire home continuously and is virtually maintenance free except UVC lamp replacement plus strong, lightweight and reliable to provide operational feedback
- 3 year advanced non-ozone germicidal UVC lamp and lifetime Ever Carbon Catalyst
- 8-32V connection
Specifications
- Depth:
- 24
- Height:
- 10
- Length:
- 24
- Product Type:
- Ultraviolet Air Cleaner
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- DIVCAPCOXER3
- UPC:
- 850024553620
- Width:
- 10